Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Executive Windrowe Mesh Back Guest Chair
Shop All Fisherbrand Products
Click to view available options
With Armrest:
Yes
Description
- Features adjustable lumbar support
- Comfort molded seat
- Steel sled base
- Breathable Mesh fabric
- Great compliment to Fisherbrand Executive Windrowe Mesh Back Chair
Specifications
Specifications
Product Type | General Seating Chair |
Footrest | No |
With Tilt | No |
Weight (English) | 35 lb. |
With Armrest | Yes |
Seating Height | Desk Height |
Arm Style | 2-way adjustable (move up and down) |
Base Material | Powder-coated Steel |
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction