Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International 3cc Syringes with Needle, Luer Slip Tip
Click to view available options
Needle Gauge:
20 G
21 G
22 G
23 G
25 G
Color:
Black
Dark Blue
Green
Light Blue
Yellow
Length (English) Needle:
0.62 in.
0.75 in.
1 in.
Description
- Latex free
- Sterile
- Non-toxic
- Pyrogen free
- Positive plunger stop to prevent spillage when drawing
- Smooth plunger motion
- Polypropylene construction
Specifications
Specifications
| Certifications/Compliance | Pyrogen Free |
| Material | Polypropylene |
| Color | Black |
| Needle Gauge | 22 G |
| Latex Free | Yes |
| Length (English) Needle | 0.75 in. |
| Product Type | Syringe |
| Volume (Metric) | 3 mL |
| Length (Metric) Needle | 1.9 cm |
| Connection Type | Leur Slip |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction