Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Exel International Disposable Hypodermic Needles

Catalog No. p-2617263
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
30 G
Length (English) Needle:
0.5 in.
0.62 in.
0.75 in.
1 in.
1.5 in.
Color:
Beige
Black
Brown
Dark Blue
Gray
Green
Lavender
Light Blue
Orange
Pink
Yellow
This item is not returnable. View return policy
This item is not returnable. View return policy

Siliconized, autoground needle points ensure maximum patient comfort

  • Latex-free
  • Sterile
  • Nontoxic
  • Nonpyrogenic
  • Polypropylene hubs and boxes are color coded for easy gauge selection

Order Info

Each needle is individually packaged and ready for use

Specifications

Material Polypropylene (Hub), Stainless Steel
Color Gray
Needle Gauge 27 G
Latex Free Yes
Length (English) Needle 0.5 in.
Product Type Hypodermic Needle
Needle Point Style Regular Bevel
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.