Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International Insulin Syringes
Click to view available options
Needle Gauge:
28 G
29 G
Volume (Metric):
0.5 mL
1 mL
Product Type:
Insulin Syringe
Lo-Dose Insulin Syringe
Description
• Latex free
• Sterile
• Non-toxic
• Non pyrogenic
• Permanently attached needle
• Reduced dead space for reduced insulin waste
• Smooth plunger action for greater filling accuracy
• Laboratory tested for sharpness
Specifications
Specifications
| Certifications/Compliance | Pyrogen Free |
| Needle Gauge | 28 G |
| Includes | Permanently attached needle |
| Length (English) | 0.5 in. |
| Length (Metric) | 1.27 cm |
| Product Type | Insulin Syringe |
| Volume (Metric) | 1 mL |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction