Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Exel International Safety AV Fistula

Catalog No. 1484048
Click to view available options
Needle Gauge:
15 G
16 G
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Material Siliconized
Needle Gauge 16 G
For Use With (Application) Reduces possibility of accidental needle sticks, allow maximum blood flow
Includes Backeye, 12 in. tubing, clamp and green fixed wing, ultra-thin wall needle, luer cap
Latex Free Yes
Length (English) 1 in.
Product Type Secure Touch™ Av Fistula
Quantity 50 Box
Needle Point Style Ultra-sharp
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.