Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International Safety Winged IV Set
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Color:
Blue
Green
Light Blue
Description
- Thin, stainless steel cannula, siliconized for easy insertion
- Sterilized with Ethylene Oxide and ready for immediate use
- Flexible wings hold the needle in position and help to prevent inadvertent pull out
- Color-coded for easier identification
- Latex Free
- 12 in. tube
Order Info
Individually packaged
Specifications
Specifications
| Product Type | Safety IV Butterfly infusion set |
| Color | Light Blue |
| Needle Gauge | 23 G |
| Sterility | Sterile |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 12 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction