Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International Super-ject™ Dental Needles
Click to view available options
Needle Gauge:
27 G
30 G
Length (English) Needle:
0.8 in.
1.2 in.
Color:
Blue
Yellow
Description
- Red dot on the needle hub marks the needle bevel position, even when the needle point is not visible
- Dental needle production is computer controlled in all processes from manufacture to inspection
- Siliconized cannula
- Needles are sterilized by Ethylene Oxide
- Dental needle hubs and boxes are color-coded by gauge for easier identification
- Self-tapping ribs placed on the outside of the hub, and inside threads, make for ease of use
- Larger cannula lumen (.0055 in.)
Order Info
- Available with inch thread and millimeter thread
- Each needle is individually packaged and ready for immediate use
Specifications
Specifications
| Material | Plastic (Hub) |
| Color | Yellow |
| Needle Gauge | 27 G |
| For Use With (Application) | For greater needle flexibility and lowers chances of needle breakage |
| Length (English) Needle | 1.2 in. |
| Product Type | Dental Needle |
| Length (Metric) Needle | 3.05 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction