Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Expansion Adapters
SCI_ED

Catalog No. S89333 Shop All Eisco Products
Change view
Click to view available options
Standard Taper Joint No.:
19/26
24/29
29/32
34/35
38/40
Cone Size:
14/23
19/26
24/29
29/32
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Cone Size
S89333 19/26 14/23
S89334 24/29 14/23
S89335 24/29 19/26
S89336 29/32 19/26
S89337 29/32 24/29
S89338 34/35 19/26
S89339 34/35 24/29
S89340 34/35 29/32
S89341 38/40 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S89333 Supplier Eisco™ Supplier No. CH0820A
Add to Cart
Add to Cart

A variety of standard socket and cone sizes are available

  • Expansion adapters in a variety of sizes
  • Made from high quality borosilicate 3.3 glass
  • Sockets and cones feature ground glass
  • Autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Cone Size 14/23
    For Use With (Application) Connect glassware
    Height (Metric) 10.2 cm
    Length (Metric) 2.5 cm
    Material Borosilicate Glass (3.3)
    Product Type Expansion
    Quantity 1
    Standard Taper Joint No. 19/26
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.