Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Expansion Adapters
SCI_ED

Catalog No. p-7147193
Click to view available options
Standard Taper Joint No.:
19/26
24/29
29/32
34/35
38/40
Cone Size:
14/23
19/26
24/29
29/32

A variety of standard socket and cone sizes are available

  • Expansion adapters in a variety of sizes
  • Made from high quality borosilicate 3.3 glass
  • Sockets and cones feature ground glass
  • Autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Cone Size 14/23
    For Use With (Application) Connect glassware
    Height (Metric) 10.2 cm
    Length (Metric) 2.5 cm
    Material Borosilicate Glass (3.3)
    Product Type Expansion
    Quantity 1
    Standard Taper Joint No. 19/26
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.