Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Explorer™ Analytical and Precision Balances

Click to view available options
Sample Size:
120 g
220 g
420 g
2.2 kg
4.2 kg
6.2 kg
Readability:
0.0001 g
0.001 g
0.01 g
Model:
EX124/AD
EX124N/AD
EX2202/E
EX223/E
EX224/AD
EX324/AD
EX324N/AD
EX4202/E
EX423/E
EX6202/E
Stabilization Time:
≤1 sec.
≤1.5 sec.
≤2 sec.
≤3 sec.
Description
- Newly optimized linearity and repeatability specifications
- Enhanced vibration filtering for better balance stability
- All models come standard with AutoCal™ automatic internal calibration
- 3 x 3 filtering setup ensures fast and stable weighing results
- The base and display separate for maximum flexibility in anywork area
- Draftshield models isolate the weighing chamber to enhance stability and speed results while offering maximum accessibility to the weighing chamber through top-mounted side doors or through the versatile top door that flips or slides open
- Hands-free entry is available with optional automated side doors
- Easy access communication ports (USB, RS232) plus 3rd communication port slot (Ethernet or 2nd RS232)
- GLP and GMP including date and time, Direct Data Transfer
- Metal base, ABS top housing, stainless steel pan, glass draftshield with flip-top door, replaceable in-use cover
- 3-door draftshield with removable panels on 0.1mg and 1 mg models with draftshield light
- Modular display design with adjustable angle (attach to base, wall or optional tower)
- AutoCal automatic internalcalibration
- Level assist feature with illuminated level indicator
- Selectable environmental and auto-print settings
- Integral weigh belowhook
- Protective in-use cover
- Software lock switch
- High resolution 14.5cm (diagonal) full colour VGA touch display including QWERTY and numeric key pads plus weighing capacity indication
Applications
Weighing (17 units + custom units), parts counting, percent weighing, animal/dynamic weighing, checkweighing, filling,totalization, formulation, differential weighing, density determination, peak hold, ingredient costing, pipette adjustment, gross/net/tare weighing

Specifications
Specifications
Automation Interface | Touchscreen |
Certifications/Compliance | NIST, AM-5847, IEC/EN 61010-1:2010, CAN/CSA-C22.2, |
Connection Type | RS-232, USB, Optional Ethernet or 2nd RS232 |
Capacity | 220 g |
Display Type | Color Graphic |
Readability | 0.001 g |
Format | Gram, milligram, kilogram, carat, ounce, troy ounc |
Includes | Automatic draft shield 3 door, internal (AutoCal) |
Linearity | ±0.002 g |
Material | ABS Plastic, Stainless Steel, Glass |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction