Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS EXPLORER PLUS™ Balance
Shop All OHAUS Products
Click to view available options
Capacity:
120 g
120.0 g
220 g
220.0 g
320.0 g
420.0 g
620.0 g
1200.0 g
2200.0 g
4200.0 g
6200.0 g
8200.0 g
10200.0 g
12200.0 g
24000 g
35000 g
65000 g
Readability:
0.01 mg
0.1 mg
1 mg
0.01 g
0.01g
0.1 g
Description
- Seamless setup with motorized leveling, anti-pintch auto doors, touchless sensors, ionizers and draft shield lights. Has a 7 in. glass touchscreen, chemical protection and 2 modifiable status lights
- Ensure compliance with 4 level user system, password protection, and 100k internal system log
- The time synchronization NTP function confirms data traceability to meet the Pharmaceutical regulations
- Advanced communication capabilities with straightforward integration to Laboratory
- Information Management Systems (LIMS), and hassle-free data transfer with driverless HID for easy data input

Specifications
Specifications
Capacity | 10200.0 g |
Display Type | Touchscreen |
Readability | 0.1 g |
Type | Analytical Balances |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction