Learn More
Description
Choose a glove with exceptional durability and added protection. The Fisherbrand™ Extended Cuff Nitrile Gloves are extra-thick, fully textured for a superior grip and are tested for use with chemotherapy drug exposure.
- Powder free
- Fully textured finish for a superior wet or dry grip
- Ambidextrous and non-sterile with beaded cuff
- Tested for use with chemotherapy drug exposure
- Length: 12 in. (30.5 cm)
- Palm Thickness: 6 mil (0.15 mm)
- Finger Thickness: 7 mil (0.18 mm)
- Teal
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, FDA 21 CFR 177-2600, 10993-1 2003, FDA 510(k), Tested for use with chemotherapy drugs |
| AQL | 1.5 |
| Color | Teal |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 7 mil |
| Finger Thickness (Metric) | 0.18 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 6 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.