Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ampco Safety Tools External Snap Ring Plier (Imperial)
Shop All Ampco Metal Inc. Products

Click to view available options
Length (English) Opening:
11-1/2 in.
12-1/4 in.
5-1/2 in.
7 in.
8-3/4 in.
Includes:
1-9/16 to 3-15/16 in. ring
1-9/16 to 3-15/16 in. ring
1/8 to 3/8 in. ring
3-5/16 to 6-1/2 in. ring
3/4 to 2-3/8 in. ring
3/8 to 1 in. ring
5/16 to 1 in. ring
Product Type:
Snap Ring External Pliers
Snap Ring Internal Pliers
Description
- Made of AMPCO invented, Factory Mutual approved alloy
- Designed for use near flammable liquids, vapors, explosive dust, sensitive electronics, magnetic equipment, batteries and in laboratories.
- Non-Sparking
- Non-Magnetic
- Corrosion Resistant
Warranty and Services
Limited Lifetime Warranty
Specifications
Specifications
| Product Type | Snap Ring External Pliers |
| Material | Beryllium Copper |
| Certifications/Compliance | Factory Mutual (FM) Approved |
| Includes | 1/8 to 3/8 in. ring |
| Length (English) Opening | 5-1/2 in. |
Common applications include maintenance repair operations (MRO) around flammable liquids, dusts and vaports. Non-magnetic environments for MRI maintenanance and other precision magnetic and radar equipment; Laboratories, food and beverage processing, pharmaceuticals and chemicals handling and processing where corrosion resistant hand tools are needed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction