Learn More
Corepoint Scientific™ Extra Drawer for Blood Bank Refrigerators
Shop All Nor-Lake Scientific Products

Description
- Drawer designed for Corepoint Scientific™ Blood Bank Refrigerators
- Options for both single door and double door units
- Each drawer expands refrigerator capacity by over fifty bags
Specifications
Specifications
| Capacity (English) | 65 lb. |
| Capacity (Metric) | 29.5 kg |
| Cabinet Material | Stainless Steel |
| Exterior Finish | Stainless Steel |
| Insulation | Urethane |
| Certifications/Compliance | AABB |
| Color | Silver |
| For Use With (Application) | For Left Door |
| For Use With (Equipment) | Double Door Corepoint Scientific Blood Bank Refrigerators |
| Model | REF-DRAWER G/S49 LEFT |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.