Learn More
Description
- Drawer designed for Corepoint Scientific™ Plasma Freezers
- Options for both single door and double door units
- Each drawer expands capacity by over 55 boxes
Specifications
Specifications
| Capacity (English) | 65 lb. |
| Capacity (Metric) | 29.5 kg |
| Cabinet Material | Stainless Steel |
| Insulation | Urethane |
| Exterior Finish | Stainless Steel |
| Certifications/Compliance | AABB |
| Color | Silver |
| For Use With (Application) | For Single Door |
| For Use With (Equipment) | Single Door Corepoint Scientific Plasma Freezer |
| Model | FRZ-DRAWER 23 |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
