Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Extra-Thick Microscope Slides

Catalog No. p-45801 Shop All Fisherbrand Products
Click to view available options
Width (English):
1.5 in.
2 in.
This item is not returnable. View return policy

Catalog No. 22-267013

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Approximately 20% thicker than standard slides

  • Made of clear, corrosion-resistant glass
  • Precleaned, with flat surfaces and ground edges for consistent quality
  • Frosted-end slides have sandblasted area on one end for positive sample identification

Specifications

Length (Metric) 76.2 mm
Frosted Yes
Width (Metric) 50.8 mm
Type Microscope Slide
Thickness (Metric) 1.2 mm
Edges Ground
Material Glass
Precleaned Yes
Color Clear
Length (English) 3 in.
Quantity 144/Pk.
Width (English) 2 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.