Learn More
Air Impurities Removal Systems Extract-ALL™ Filters for Portable Fume Extraction System
Shop All Air Impurities Removal Systems, Inc Products

Description
For use with Extract-ALL Portable Fume Extraction Systems
Specifications
Specifications
| Depth (English) | 8 in. |
| Depth (Metric) | 20.32 cm |
| Product Type | Filter |
| Dimensions (L x W) | 12 x 12 in. (30.48 x 30.48 cm) |
| Filter Type | HEPA Filter |
| Efficiency | 99.97% |
| For Use With (Equipment) | Ductless clean air station |
| For Use With (Application) | Captures soldering fumes and vapors containing lead, volatile solvents, touch-up paint fumes, other noxious odors |
| Length (English) | 12 in. |
| Length (Metric) | 30.48 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.