Learn More
Air Impurities Removal Systems Extract-ALL™ Filters for Source Capture Air Cleaning Systems
Shop All Air Impurities Removal Systems, Inc Products

Specifications
Specifications
| Product Type | Filter |
| Dimensions (L x W) | 10 x 10 in. (25.4 x 25.4 cm) |
| Filter Type | HEPA |
| Efficiency | 0.9997 |
| For Use With (Equipment) | Air cleaning systems |
| For Use With (Application) | Capture soldering fumes and vapors containing lead, (final adsorption carbon module) captures volatile solvents, paint fumes and other noxious odors |
| Length (English) | 10 in. |
| Length (Metric) | 25.4 cm |
| Width (Metric) | 25.4 cm |
| Width (English) | 10 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.