Learn More
Air Impurities Removal Systems Extract-ALL™ Portable Fume Extraction System: Replacement Filters
Shop All Air Impurities Removal Systems, Inc Products

Description
For use with Extract-ALL Portable Fume Extraction Systems
Specifications
Specifications
| Depth (English) | 6 in. |
| Depth (Metric) | 15.24 cm |
| Product Type | Replacement Filter |
| Dimensions (L x W) | 12 x 12 in. (30.48 x 30.48 cm) |
| Filter Type | Primary Rigid Cell Filter, 95% Efficient |
| Efficiency | 95% |
| For Use With (Equipment) | Ductless clean air station |
| For Use With (Application) | Medium and high efficiency applications |
| Length (English) | 12 in. |
| Length (Metric) | 30.48 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.