Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air Impurities Removal Systems Extract-ALL™ Portable Fume Extraction System: Replacement Filters
SDP

Catalog No. 19097448 Shop All Air Impurities Removal Systems, Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Filter Type:
Filter, Pleat-Final
Prefilter
Primary Rigid Cell Filter, 95% Efficient
For Use With (Equipment):
19-097-416 Portable Fume Extraction System
Ductless clean air station
Portable fume extraction system
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type For Use With (Equipment)
19-097-448 Filter, Pleat-Final Portable fume extraction system
19-097-444 Primary Rigid Cell Filter, 95% Efficient Ductless clean air station
19-097-443 Prefilter 19-097-416 Portable Fume Extraction System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-097-448 Supplier Air Impurities Removal Systems Supplier No. RF9876
Add to Cart
Add to Cart

Replacement filters for Extract-ALL Portable Fume Extraction Systems

For use with Extract-ALL Portable Fume Extraction Systems

Specifications

Depth (English) 2 in.
Depth (Metric) 5.08 cm
Product Type Replacement Filter
Dimensions (L x W) 12 x 12 in. (30.48 x 30.48 cm)
Filter Type Filter, Pleat-Final
Efficiency 45 to 50%
For Use With (Equipment) Portable fume extraction system
Length (English) 12 in.
Length (Metric) 30.48 cm
Material Polypropylene
Width (Metric) 30.48 cm
Weight (English) 3 lb.
Weight (Metric) 1.36 kg
Width (English) 12 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.