Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Extran™ AP 11
Click to view available options
Volume (Metric):
2 kg
10 kg
25 kg
Container Type:
Fiber carton
Plastic bottle
Plastic bucket
Description
A multi-purpose powdered detergent for heavy-duty laboratory cleaning applications. extran™ MN01 is a mixture of anionic surfactants and auxiliary agents. Can be used on glass, plastic, rubber, metal and quartz. Articles to be cleaned should be immersed in a cleaning solution and thoroughly brushed or wiped. Rinsing with distilled water will leave a residue-free surface.

Specifications
Specifications
Form | Powdered Solid |
pH | 11.3 (3 g/L aq. soln., 20°C) |
Appearance | White |
Container Type | Plastic bottle |
Density | 700 kg/m3 |
For Use With (Application) | Automatic washing |
Volume (Metric) | 2 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction