Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Extran™ AP 18

Catalog No. p-7111532 Shop All MilliporeSigma Products
Click to view available options
Volume (Metric):
2.5 L
5 L
10 L
25 L
Container Type:
Plastic bottle
Plastic container

Use for everyday cleaning of laboratory glassware and equipment. MilliporeSigma Extran™ AP 18 is a mildly alkaline concentrated liquid cleaning agent for automatic washers. Extran products are biodegradable, with no residues or NTA. (Note: this produ

TRUSTED_SUSTAINABILITY

Specifications

Form Concentrated Liquid
pH 13.5 (aq. soln., 20°C)
Appearance Colorless to Light Yellow
Composition Aqueous solution of inorganic and organic compounds.
Container Type Plastic bottle
For Use With (Application) Automatic washing
Volume (Metric) 2.5 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.