Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Extran™ AP 21
Shop All MilliporeSigma Products
Click to view available options
Volume (Metric):
2.5 L
10 L
25 L
Container Type:
Plastic bottle
Plastic container
Plastic drum
Specifications
Specifications
| Form | Concentrated Liquid |
| pH | 2.0 (2 g/L aq. soln., 20°C) |
| Appearance | Colorless |
| Composition | Phosphoric acid |
| Concentration | 53 to 57% |
| Container Type | Plastic bottle |
| Density | 1.37 g/cm3 (20°C) |
| For Use With (Application) | Prewash, Cleaning in automatic washers, Neutralizing rinse after alkaline washing |
| Volume (Metric) | 2.5 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction