Learn More
Stoelting™ EZ Clip Wound Closure Kit
Shop All Stoelting Co Products

Description
Includes
Kit includes the Applier, case of 1,000 9mm Wound Clips and the Remover.
Smaller teeth provide better clamping and wound closure of the animal's skin
- Clips are easier to remove after healing
- Less trauma to animals
- Can be used with existing 9 mm appliers and removers
Use the Applier llike a staple gun to easily and quickly close the wound. When the wound is healed, the clips can be easily removed with the Clip Remover. All components may be purchased individually.
Racks of 9 mm clips are individually packaged in heat sealed, peelaway envelopes for cleanliness and ease of handling and storage. EZ Clips™ are packaged 20 on a rack, with 10 racks per box (200 total), or 50 racks per case (1000 total). The clips are pyrogen free and non-sterile. The autoclavable plastic packaging allows sterilization of the clips without removing them from the packaging.
The EZ Clip™ Kit includes the Applier, case of 1,000 9mm Wound Clips and the Remover.
Specifications
Specifications
| For Use With (Application) | Neuroscience |
| Model | Non-sterile |
| Includes | Kit |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.