Learn More
Description
- Air-Tite Product's newest addition, the EZ FLO line of hypodermic needles, offer high quality and a broad selection at an affordable price.
- Ranging from 18 gauge to 30 gauge, these needles offer a standard bevel, thin wall from 18 g to 25 g and regular-wall in 27 g and 30 g to combine comfort and durability.
- Each needle is sterile, individually packaged in a box of 100.
- Made of surgical stainless steel and a polypropylene hub.
Specifications
Specifications
| Material | Polypropylene (Hub), Surgical Stainless Steel |
| Color | Light Blue |
| Needle Gauge | 21 G |
| Length (English) Needle | 1 in. |
| Quantity | 100/Box |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.