Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Air-Tite EZ FLO Hypodermic Needle
Shop All Air-Tite Products
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
25 G
27 G
30 G
Length (English) Needle:
0.5 in.
0.625 in.
0.75 in.
1 in.
1.25 in.
1.5 in.
2 in.
3 in.
4 in.
Description
- Air-Tite Product's newest addition, the EZ FLO line of hypodermic needles, offer high quality and a broad selection at an affordable price.
- Ranging from 18 gauge to 30 gauge, these needles offer a standard bevel, thin wall from 18 g to 25 g and regular-wall in 27 g and 30 g to combine comfort and durability.
- Each needle is sterile, individually packaged in a box of 100.
- Made of surgical stainless steel and a polypropylene hub.
Specifications
Specifications
| Material | Polypropylene (Hub), Surgical Stainless Steel |
| Color | Light Blue |
| Needle Gauge | 21 G |
| Length (English) Needle | 1.5 in. |
| Quantity | 100/Box |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction