Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ EZ Panel Loc Breaker Lockouts
Shop All Brady Corporation Products
Click to view available options
Material:
Fiberglass-reinforced Polyurethane
High-impact Isoplast Polymers
Description
- The EZ Panel Loc System includes lockout devices, accommodating an exceptionally wide range of beaker models
- Snap-on and clamp-on breaker lockout options accommodate almost any situation
Specifications
Specifications
Product Type | Clamp-on Breaker Lockout |
Color | Red |
Material | High-impact Isoplast Polymers |
Certifications/Compliance | OSHA 1910.147 |
Description | For use on breakers that do not have a hole in the switch tongue, including multi-pole breakers with tie-bars. Turn thumbscrew to clamp lockout securely onto switch, then snap the cover closed to prevent thumb wheel from being loosened. |
Dimensions (D x W x H) | 0.74 x 0.95 x 2.56 in. |
Dimensions (L x W x H) | 0.95 x 2.56 x 0.74 in. |
Quantity | 6 Pk. |
Width (Metric) | 24.13 mm |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction