Learn More
PIP™ EZ-Twist™ Soft Polyurethane Foam Ear Plugs
Shop All Protective Industrial Products Inc. ProductsDescription
- Just insert and twist
- Shape conforms to most ear canals
- NRR 30 protection
Specifications
Specifications
| ANSI S3.1974 | Yes |
| Cord Color | Blue |
| Cord Material | PVC |
| CSA Z94.2 | Class AL |
| Size | Universal |
| For Use With (Application) | Oil and gas, Manufacturing, Workshops, Building, Construction, Energy |
| High Visibility | Yes |
| Packaging Type | Poly bag |
| Pairs per Package | 100 pairs/dispenser box |
| Plug Material | Polyurethane foam |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.