Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ EZSafe™ Chromatography Column with Precision Valve, 300 mm

Catalog No. 111009041 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric):
50 mm
Volume (Metric):
560 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Volume (Metric)
11-100-9041 50 mm 560 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9041 Supplier MilliporeSigma™ Supelco™ Supplier No. Z4006291EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Low pressure (max. 7 psig) medium wall columns with reservoir. Greaseless PTFE insert with screw-thread attaches flow control valve to column. Precision all-PTFE valve and drip-tip.

Low pressure (max. 7 psig) medium wall columns with reservoir. Greaseless PTFE insert with screw-thread attaches flow control valve to column. Precision all-PTFE valve and drip-tip.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 50 mm
Length (Metric) 300 mm
Product Line EZSafe
Volume (Metric) 560 mL
Column Type Chromatography
Material Glass
Technique LPLC

EZSafe is a registered trademark of Gerresheimer Glass, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.