Learn More
Thermo Scientific™ F1-ClipTip™ GLP Pipette Kit 1 PROMO
Description
Worry-free pipetting is finally here with the only tip that clips.
Sealed in security of ClipTip Technology. Feel the difference.
Eliminate the frustration of banging tips on your pipette
- With a light touch, each tip is clipped securely on the pipette.
Reduce the risk of loose or leaking tips
- When ClipTip pipette tips are on, they are sealed and will not loosen. The ClipTip pipetting system remains sealed until you decide to eject tips, even in the most comprehensive applications, including multiple tip touches and mixing cycles.
Enable consistent and reproducible pipetting from user to user
- Higher-quality results and more efficient research.
Ergonomically In-touch
- Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of RSI
Silent, Effortless Volume Adjustment
- Enjoy the new silent and lighter volume adjustment mechanism with over 50% lower forces compared to earlier models.
Secure Volume Lock
- The secure volume setting prevents undesirable volume drift during operation. Simply lift the plunger up to set volume and press down to lock in place with minimum effort.
Adjustable Comfort
- The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.
Super Blow-out
- 150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50 μL models and below.
Wide Selection of ClipTip Pipette Tips
- Choose from five sizes in 96-format: 20, 50, 200, 300, 1000 μL
CE marked
- The F1-ClipTip Pipette together with compatible ClipTip pipette tips is CE marked in accordance with IVD Directive in Europe.
Lifetime Warranty
- With convenient online registration, and may vary by country
Specifications
Specifications
| Compatible Tips | ClipTip™ tips: 12.5 Ext, 200 and 1000 |
| Description | F1-ClipTip GLP Kit 1: 1 to 10 μL, 10 to 100 μL, and 100 to 1000 μL |
| Number of Channels | 1 |
| Type | GLP Kit |
| Volume (Metric) | 1 to 1000 μL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.