Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ F1-ClipTip™ Good Laboratory Pipetting (GLP) Kits
GSA_VAGREENER_CHOICE

Catalog No. 14488039N
Click to view available options
Volume (Metric):
1 to 1000 μL
2 to 1000 μL, 30 to 300 μL

Catalog No. 14-488-039N

Supplier: Thermo Scientific™ 4701140N

Only null left
Add to Cart
Edge
Add to Cart

Enjoy added convenience, with a variety of packaged pipettes in a range of volumes, compatible pipette tips and a pipette stand to support good laboratory pipetting in your lab.

Support good laboratory pipettingin your lab with the Thermo Scientific™ F1-ClipTip™ GLP Kits, which offer a variety of single channel pipettes or a mix of single channels and a multichannel pipette packaged with compatible ClipTip tips, and a convenient pipette stand. Select the kit that is right for you, and take advantage of the F1-ClipTip performance and lightweight design to maximize your comfort.

Worry-free pipetting is finally here with the only tip that clips.
Sealed in security of ClipTip Technology. Feel the difference.


Eliminate the frustration of banging tips on your pipette
With a light touch, each tip is clipped securely on the pipette.

Reduce the risk of loose or leaking tips

When ClipTip pipette tips are on, they are sealed and will not loosen. The ClipTip pipetting system remains sealed until you decide to eject tips, even in the most comprehensive applications, including multiple tip touches and mixing cycles.

Enable consistent and reproducible pipetting from user to user

Higher-quality results and more efficient research.

Learn more >

Ergonomically In-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of RSI

Silent, Effortless Volume Adjustment
Enjoy the new silent and lighter volume adjustment mechanism with over 50% lower forces compared to earlier models.

Secure Volume Lock
The secure volume setting prevents undesirable volume drift during operation. Simply lift the plunger up to set volume and press down to lock in place with minimum effort.

Adjustable Comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.

Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.

Wide Selection of ClipTip Pipette Tips
Choose from five sizes in 96-format: 20, 50, 200, 300, 1000μL

CE marked
The F1-ClipTip Pipette together with compatible ClipTip pipette tips is CE marked in accordance with IVD Directive in Europe.

Lifetime Warranty
With convenient online registration, and may vary by country.


Learn more about the complete ClipTip family >

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips ClipTip tips: 12.5 Ext, 200 and 1000
Description F1-ClipTip GLP Kit 1: 1-10μL, 10-100 μL and 100-1000 μL
Number of Channels 1
Type GLP Kit
Volume (Metric) 1 to 1000 μL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.