Learn More
Thermo Scientific™ F1-ClipTip™ Variable Volume Single Channel Pipettes: PROMO

Description
Tips are attached and ejected with a light touch— eliminates the frustration of banging tips on the pipette
Ergonomic design
Remarkably lightweight
Adjustable comfort
Super blow-out
Soft-touch tip ejection
Volume Lock Adjustment
Industry-leading lifetime warranty
Ordering Information:
† Available in 50μL models and below
Compatible with:
Thermo Scientific ClipTip pipette tips.

Specifications
Specifications
Accuracy | 0.6 to 1.8% |
Certifications/Compliance | The F1-ClipTip pipetting system is CE-marked in accordance with IVD Directive in Europe. Manufactured according to ISO 9001, ISO 14001 and ISO 13485. |
ClipTip | 200 |
Compatible Tips | F1-ClipTip 200 |
Color | Yellow |
Model | F1-ClipTip™ |
Number of Channels | 1 |
Product Line | F1-ClipTip |
Type | Variable Volume Pipette |
Volume (Metric) | 20 to 200 μL |
Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.