Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Fabric
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
Description
- Medium Back
- Adjustable from 25-34.5 inches from the top of the seat to the floor
- Features ergonomic seat height adjustment
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Heavy-duty fabric
Specifications
Specifications
Product Type | General Seating Chair |
With Lumbar Support | Yes |
Width (English) Base | 25 in. |
Footrest | Yes |
With Casters | No |
With Armrest | No |
With Tilt | Yes |
Width (English) | 19 in. |
With Backrest | Yes |
Seat Material | Polyurethane foam, Olefin |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction