Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric ESD Chair - Desk Height with Seat Tilt, Adjustable Arms, and ESD Stationary Glides in ESD Fabric
Fisherbrand™ Fabric ESD Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, electro-static components such as fabric and stationary glides, and adjustable arms. Chairs are manufactured to ensure proper grounding for static sensitive applications.
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating fabric
- Meets ANSI/ESD STM12.1-2013
Specifications
ESD Chair | |
Polyurethane foam, heavy-duty ESD fabric | |
Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors) | |
Blue | |
Polished Cast Aluminum | |
Standard | |
42 lb. | |
Yes | |
No |
Yes | |
Desk Height | |
19 to 24 in. | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
ANSI/ESD-STM-12.1-2006 | |
Yes | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
No |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction