Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric ESD Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and ESD Casters in ESD Fabric
Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Description
- Adjustable from 26.25 to 36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating fabric
- Meets ANSI/ESD STM12.1-2013
Specifications
Specifications
Product Type | ESD Chair |
Autoclavable | Not Autoclavable |
With Lumbar Support | Yes |
With Tilt | Yes |
Footrest | Yes |
With Casters | Yes |
Weight (English) | 37 lb. |
With Armrest | No |
Includes | Round tube chrome foot ring with internal lock |
Load Bearing Capacity (Metric) | 136 kg |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction