Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair - Desk Height with Adjustable Arms and Casters in Fabric

Catalog No. 14400178 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy

Fisherbrand™ Fabric Task Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms,and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Footrest No
Weight (English) 41 lb.
With Casters Yes
With Tilt No
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest Yes
Depth (English) 18 in.
Load Bearing Capacity (English) 300 lb.
Seat Material Polyurethane foam, Olefin
Width (English) Base 25 in.
Adjustable (Height) 18 to 23 in.
Seating Height Desk Height
Thickness (English) Seat 2.5 in.
Width (English) 19 in.
With Backrest Yes
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Load Bearing Capacity (Metric) 136 kg
Color Gray
Adjustable Yes (Pneumatic)
Base Material Nylon Reinforced Fiberglass
Material Fabric
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.