Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety FaceTec™ Double Crown Faceshield
Shop All Dentec Safety Specialists Inc. Products

Click to view available options
Product Type:
Faceshield
Faceshield and Visor
Full Coverage Faceshield
Style:
Capmount
Ratchet-style Suspension
Lens Type:
None
Visor
Description
- Molded from high strength polycarbonate material
- Made to withstand rugged use
- Comfortable fit
Specifications
Specifications
| Shape | Rectangle |
| Lens Coating | Uncoated |
| Lens Type | None |
| Width (English) | 9 in. |
| Height (Metric) | 30.48 cm |
| Height (English) | 12 in. |
| Width (Metric) | 22.86 cm |
| Lens Tint | None |
| Product Type | Full Coverage Faceshield |
| Style | Capmount |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction