Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Falcon™ Cell Culture Inserts: For Use With 12-Well Plates



Click to view available options
Pore Size:
0.4 μm
1 μm
3 μm
8 μm
Type:
Translucent Membranes
Transparent Membranes
Description
- Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
- Low protein binding PET membrane
- Sterilized by gamma irradiation
- A wide variety of configurations including 6, 12, and 24 well
- A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
- Packed in individual blister packs, 48 inserts/case
- Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
- Innovative hanging design facilitates pipetting and allows for co-culture
Order Info
Individually packaged in color-coded, peel-open medical-style packaging

Specifications
Specifications
Culture Area | 0.9 cm2 |
Material | PET |
Pore Density | 8.0 x 105 pores/cm2 |
Pore Size | 3 μm |
Type | Transparent Membranes |
For Use With (Equipment) | 12 Well Plate |
Diameter (Metric) Filter | 10.5 mm |
No. per Pack | 6/Pk. |
No. per Case | 48/Cs. |
Surface Coating | TC-Treated |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction