Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Falcon™ Easy-Grip Tissue Culture Dishes
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. p-88171
Click to view available options
Diameter (Metric):
40.28 mm
54.74 mm
Culture Area:
11.78 cm2
19.5 cm2
Volume (Metric) Working:
2.5 to 3 mL
6 to 7 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Features flat, optically clear polystyrene surfaces for distortion-free microscopic visualization of cells. Falcon™ Easy-Grip Tissue Culture Dishes are uniquely designed to simplify lifting one dish or a small stack of dishes.

  • Flat, optically clear polystyrene surfaces for distortion-free microscopic visualization of cells
  • Uniform surface chemistry created by vacuum-gas plasma treatment promotes cell attachment
  • Improved handling of small dishes with the unique Easy-Grip design
  • Nonpyrogenic
  • Sterilized by gamma irradiation
  • Packaged in peel-open, medical-style bags
  • Crystal-grade virgin polystyrene
  • Standard Tissue Culture (TC), Corning™ PrimariaTM surface treatment and non-TC-treated polystyrene available

Designed for cell culture

  • Flat, distortion-free optics
  • Lids designed for optimal gas exchange
  • Stacking rings allow for easier stacking and handling
  • Vacuum-gas plasma treatment permanently and consistently modifies the cell growth surface
  • Standard tissue culture surface is hydrophilic and contains a variety of negatively charged functional groups that support cell attachment and spreading
  • Corning Primaria tissue culture surface additionally incorporates nitrogen-containing functional groups and has been shown to support improved attachment, spreading, and differentiation of some cell types

Order Info

Packed 20 per sleeve (25 sleeves per case).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Yes
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 3 mL (Well)
Color Clear
Culture Area 11.78 cm2
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Cell Culture
Type Cell Culture Petri Dish
Volume (Metric) Working 2.5 to 3 mL
Includes Lid
No. per Case 500/Cs.
No. per Pack 20/Pk.
Height (Metric) 11.05 mm
Diameter (Metric) 40.28 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.