Learn More
Falcon™ Pipet Controllers
Description
Includes
- Two 0.2μm hydrophobic polytetrafluoroethylene (PTFE) filters
- Two 0.45μm hydrophobic polytetrafluoroethylene (PTFE) filters
- Three batteries
- Universal power supply
The light, ergonomic, motorized pipet controller
Designed for use with glass and plastic serological pipets from 0.5 to 100 mL volume ranges.
Conveniently positioned switches change operating modes and speeds quickly to handle different liquid volumes and viscosities. Aspirating and dispensing speed is controlled through the finger triggers. When fully charged, the batteries enable up to 8 hours of continuous use. The large LCD display clearly indicates battery status, pipetting mode and speed.
The Falcon Pipet Controller is supplied with:
- Two-position charging stand
- Universal battery charger,
- Three batteries
- Two 0.2 μm and two 0.45 μm hydrophobic
polytetrafluoroethylene (PTFE) filters
Additional filters are available as standard accessories. The filters, pipet holder and nosepiece are autoclavable.
Features
- Ergonomic design for exceptional comfort
- LCD display for continuous visualization of speed, modes and battery status
- Easy access to the battery compartment
- Easy maintenance

Specifications
Specifications
Pore Size | 0.2 μm and 0.45 μm |
Type | Pipet Controller, US version |
Volume (Metric) | 0.5 to 100 mL |
Filter Type | PTFE |
Includes | Two-position charging stand, three batteries, 2 x 0.2μm and 2 x 0.45μm hydrophobic PTFE filters and universal power supply |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.