Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Falcon PVC/Polyester Raincoat

Catalog No. 191305513 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-5513 4X-Large
19-130-5510 X-Large
19-130-5511 2X-Large
19-130-5512 3X-Large
19-130-5514 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-130-5513 Supplier PIP™ Supplier No. 201300X4
This item is not returnable. View return policy

Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.

  • Two-piece
  • With corduroy collar
  • Yellow

Specifications

Size 4X-Large
Material Polyester, PVC
Color Yellow
Closure Type Storm Flap Front
Construction Raincoat; 2-piece
Collar Type Corduroy
Hood Type Detachable
No. of Pockets 2
Size (English) Chest 64 in.
Size (Metric) Chest 162.6 cm
Thickness 0.35 mm
For Use With (Application) For construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance
Length (English) 48 in.
Length (English) Sleeve 36 in.
Length (Metric) 121.92 cm
Length (Metric) Sleeve 91.4 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.