Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Falcon™ Polystyrene Serological Pipets, Sterile
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 1367547
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.25 mL
0.5 mL
1 mL
Negative Graduations:
0.4 mL
0.8 mL
2.5 mL
3 mL
7 mL
10 mL
11 mL
Color:
Black
Blue
Green
Purple
Red
Yellow
This item is not returnable. View return policy
This item is not returnable. View return policy

Features exceptionally crisp, dark, easy-to-read printing with reverse and negative graduations. Falcon™ Serological Pipets are individually wrapped in Advantage™ all-plastic thermoformed package.

  • Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
  • Sterile
  • RNase-/DNase-free
  • Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
  • BSE/TSE-free
  • Negative graduations for extra capacity
  • Reverse graduations (except 1 mL)
  • Color-coded package and markings for ease of identification
  • Polyester plug to help prevent overfill
  • Accurate ±2% at full volume (excluding 1 and 2 mL)

Graduation alignment system

The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.

Compliance

Calibrated To Deliver/Blow Out

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±3%
Coefficient of Variation 1.5%
Material Polystyrene
Graduated Yes
Graduations 0.01 mL
Negative Graduations 0.8 mL
Tip Style Standard
Packaging Type Individually Wrapped
Volume (English) 0.02 oz.
Color Green
Volume (Metric) 2 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.