Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Falcon™ 96-Well, Cell Culture-Treated, U-Shaped-Bottom Microplate
BIOPHARMAGREENER_CHOICE

Catalog No. 0877217 Shop All Corning Products
Click to view available options
Packaging:
1/Pk., 50/Cs.
5/Pk., 50/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

Color: Clear; Sterility: Sterile; Lid: With Lid

Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.

  • Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
  • Opaque walls prevent well-to-well cross-talk.
  • Optically clear flat bottom permits direct microscopic viewing.
  • Crystal-grade virgin polystyrene
  • Sterilized by gamma irradiation
  • Nonpyrogenic
  • Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
  • Convenient, peel-open medical-style packaging for individual product presentation
  • Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
  • Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
TRUSTED_SUSTAINABILITY

Specifications

Format Standard
Lid With Lid
Culture Area 0.36 cm2
Array 8 x 12
Packaging 1/Pk., 50/Cs.
Binding Type TC-Treated
Color Clear
Product Type Cell Culture Plate
Material Polystyrene
No. of Wells 96
Volume (Metric) Working 1.5 to 2.2 mL
Sterility Sterile
Surface Treatment Cell Culture
Total Volume (Metric) Well 0.32 mL
Well Shape Round Bottom (U-well)
No. per Case 50/Cs.
No. per Pack 1/Pk.
Quantity 50/Cs.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.