Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Falcon™ Tissue Culture Treated Flasks
Click to view available options
:
Tissue culture-treated flask
Description
Flask certified as sterile, non-cytotoxic and non-pyrogenic.
- Routine performance testing assures consistent culture conditions for reproducible results
- Pull-strip packaging enables easy opening of cases (no knife required)
- Reseal tab on packaging for convenient storage of unused flasks
- Certified for use in the Automation Partnership's SelecT and CompacT SelecT automated cell culture systems
- Straight neck and vented cap
- Totale Volume: 750mL (25.36 oz.)
- Working Volume: 45 to 55mL (1.52 to 1.86 oz)
- Polystyrene

Specifications
Specifications
Barcode | Yes |
Capacity (English) | 25.3 oz. |
Closure Color | Blue |
Closure Material | Phenolic |
Capacity (Metric) | 750 mL |
Material | Polystyrene |
Neck Style | Straight |
Shape | Rectangular |
Surface Coating | Tissue Culture Treated |
Sterility | Sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction