Learn More
Globe Scientific False Bottom Tubes for Automation
Description
For use as secondary tube for barcoding on automated analyzers
- Made of Polypropylene
- Dimensions: 16 x 97mm
- Capacity: 5mL
- Screw Caps are sold separately (See 21-200-231, -232)
Specifications
Specifications
| Color | Natural |
| Capacity (Metric) | 5 mL |
| Length (Metric) | 97 mm |
| Material | Polypropylene |
| For Use With | Secondary tube for barcoding on automated analyzers |
| Packaging | 1500/Cs. |
| Diameter (Metric) | 16 mm |
| Closure Type | Not Included |
| Product Type | False Bottom Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.