Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ FAMEWAX Capillary Column, Length: 30 m
SDP

Catalog No. 06610772 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-610-772 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-610-772 Supplier Restek™ Supplier No. 12499
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Application-specific columns for Fatty Acid Methyl Esters (FAMEs), specially tested with a FAME mixture

  • Elution order of polyunsaturated FAMEs on FAMEWAX columns is comparable to that on other Carbowax columns
  • Baseline resolution is achieved in significantly less time

Specifications

For Use With (Application) FAMEs Analysis
Film Thickness 0.5 μm
Length (Metric) 30 m
Polarity Polar
Coating Fused Silica
USP Type G16
Stationary Phase Crossbond Polyethylene Glycol (PEG)
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 250°C
Temperature Range (Metric) 20°C to 250°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.