Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ FAMEWAX Capillary Columns
SDP

Catalog No. 06709788 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-709-788 0.32 mm
06-709-787 0.25 mm
06-709-790 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-709-788 Supplier Restek™ Supplier No. 12498
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Application-specific columns for FAMEs

  • Crossbond™ polyethylene glycol
  • Meet AOCS and AOAC method requirements
  • Elution order of complex polyunsaturated fatty acid methyl esters (FAMEs) is comparable to that on other Carbowax™ columns, but baseline resolution is achieved in significantly less time

Specifications

For Use With (Application) FAMEs Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Fused Silica
Packing Material FAMEWAX
Polarity Polar
Coating Fused Silica
USP Type G16
Stationary Phase Polyethylene Glycol
Diameter (Metric) Inner 0.32 mm
Temperature Range (Metric) 20°C to 250°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.