Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Fat Diet With 60 Kcal Percent
60 kcal/gm. High calorie value.
$93.00 - $3863.00
Specifications
| Product Type | Animal Diet |
|---|---|
| Material | Powder |
| Storage Requirements | Room Temperature |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
MP296044901
|
MP Biomedicals
0296044901 |
1 kg |
Each for $93.00
|
|
|||||
|
MP296044910
|
MP Biomedicals
0296044910 |
10 kg |
Each for $795.00
|
|
|||||
|
MP296044920
|
MP Biomedicals
0296044920 |
20 kg |
Each for $1,576.00
|
|
|||||
|
MP296044950
|
MP Biomedicals
0296044950 |
50 kg |
Each for $3,863.00
|
|
|||||
Description
- 60 kcal/gm
- High calorie value
- Form: powder
Specifications
| Animal Diet | |
| Powder | |
| Room Temperature |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title