Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals Fat Diet With 60 Kcal Percent

Catalog No. MP296044950 Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
1 kg
10 kg
20 kg
50 kg

Catalog No. MP296044950

Supplier: MP Biomedicals 0296044950

Only null left
Add to Cart
Add to Cart

60 kcal/gm. High calorie value.

  • 60 kcal/gm
  • High calorie value
  • Form: powder
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Material Powder
Quantity 50 kg
Storage Requirements Room Temperature
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.