Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Fatty Acid (Essential) Deficient Diet, Powder
Essential fatty acid deficient diet. Contains stearic acid U.S.P./N.F.
Supplier: MP Biomedicals 0296023920
Description
- Essential fatty acid deficient diet
- Contains Stearic acid U.S.P/N.F.
- Also contains casein and other vitamins and minerals

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction